Beli detektor emas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Be Safe Inspection Mirroratribut:
- Size (cm): 30
- SHINWA Inspection MirrorDeskripsi:Inspection and observation of the inside and back of the machine can be performed. The angle of the mirror can be changed freely.atribut:
- Material: Mirror: Glass, Mirror frame: ABS resin, Antenna: Brass
- Mirror Shape: Round type
- KRISBOW Cermin Inspeksi Kendaraanatribut:
- Ø Mirror (cm): 30
- Handle (cm): 130 (Adjustable)
- Shinwa Rules Inpection Mirror with LED LightDeskripsi:-Clear vision even in a dark and tight place.-High brightness LED Light shines a Light on inspection point by reflecting Light in the mirror.-Compact for easy carrying.-Shaft Can be extended in seven steps.-for inspection or observation of car engines,inside and behind machines, etc.atribut:
- Volume: 1 unit
- Non Brand Inspection MirrorDeskripsi:Alat yang berfungsi untuk mengetahui apa saja yang berada di bawah atau kolong mobil. alat ini berbentuk seperti tongkat yang dibawahnya terletak kaca cembung yang berfungsi untuk memantulkan cahaya dari bawah mobil, alat ini dilengkapi roda dan senter
- monotaro.id Inspection MirrorDeskripsi:Inspection Mirror 12 inch adalah cermin cembung kaca kolong mobil untuk mendeteksi/inspeksi barang-barang yang berbahaya. Mirror terbuat dari akrilik khusus yang tidak mudah pecah dan mudah dibersihkan hanya dengan air dan kain lembut.Product elements :1.Acrylic Mirror2.Card Buckle3.Waher & Cap4.Rotary Wheel5.Aluminium Pipe6.LED Torchatribut:
- Mirror diameter (inch): 12
- Handle Length (inch): 51
- Mirror Shape: Cermin Cembung
- monotaro Inspection Mirroratribut:
- Internal capacity: One
- Material (mirror): Glass
- Mirror Shape: Round Shape
- ENGINEER Inspection MirrorDeskripsi:For inspection of narrow and hard to see places such as inside and behind the machine, around the engine of a car, etc.atribut:
- Overall Length (mm): 150-215
- Magnification: 2 times
- TRUSCO Number: 848-1898
- SHINWA Inspection Mirror with LED LightDeskripsi:- Battery for monitoring LR44 x 3atribut:
- Finish Material: Antenna part: Brass, Inspection mirror part: Glass, ABC resin, Light part: ABS resin
- KRISBOW Pemindai Bagasi X-Ray Tipe THDeskripsi:X-RAY BAGGAGE SCANNER TYPE TH 50X30atribut:
- Tunnel Size (cm): 50x30
- Certificate: ISO19001, ISO14001, OHSAS18001, CE, ROHS, FDA, FCC
- Color: White
- Conveyor Height (cm): 66.8 (Dari Lantai)
- Conveyor Speed (m/s): 0.22
- Dimensions (cm): 116.5x74.6x166
- Film Security: Menjamin Film Asa / Iso 1600
- Max. Load Conveyor (kg): 100
- Maximum Power Consumption (W): 500
- Monitor: LCD 17 Inci, 1280x1024 Pixel
- Operation System: Linux
- Standard Certificate: Uji Kebocoran Radiasi
- Wire Resolution: AWG40
- X-Ray Generate (KV): 140 (Arah Sinar Ke Atas)
- X-ray Detector: Array Dioda Foto Berbentuk L
- WESTWARD Inspection Mirroratribut:
- Item: Inspection Mirror
- TRUSCO Inspection Mirroratribut:
- Clip: Iron
- Connection Component: Iron, Rubber
- Mirror: Glass
- Mirror Frame: ABS Resin
- Rod Pat: Brass
- Dahua Kamera CCTV Seri HAC (Kamera Pengaman)atribut:
- Image Sensor (inch): 1/2.7 CMOS
- Scanning System: Progressive
- Green Leaf Papan Peringatanatribut:
- Dimensions (mm): 304x410x595
- TRUSCO Inspection MirrorDeskripsi:-Aluminum pole part is lightweight and easy to use.-Clear mirror with no distortion is adopted.-Joint part is extendable with one touch.-Inspection of sewer, internal inspection, etc. Maintenance inspection of installed property in high location and large machines.-Nylon caseatribut:
- DiameterxHeight: 240x800mm
- Accessories: Nylon case
- Purpose of Use: Inspection of sewer, internal inspection, etc. Maintenance inspection of installed property in high location and large machines.
- RIDGID SeekTech SR-60 Line Locator w/batteriesDeskripsi:The SeekTech SR-60 has the largest display and widest frequency range for quickly and easily locatingunderground cables and pipes in a variety of situations. Choose the SR-60 locator for fast, confidentlocates even under tough locate conditions – including poor conductors, poor soil conditions, and poorgrounding.atribut:
- Power Source: 4 C-Cell batteries (included)
- Catalog Number: 22163
- Active Line Trace Frequencies (kHz): 0.128; 1; 8; 33; 51; 93; 200; 262
- Battery Life: Approximately 16 hours
- TRUSCO Stainless Inspection MirrorDeskripsi:-A stainless steel inspection mirror.-Since a stainless steel mirror, it doesn't break.-Taking countermeasures against foreign objects contamination and cavity has been removed.atribut:
- Mirror Dimension: 90x50mm
- Total Length: 246 to 722mm
- Mirror Shape: Rectangular Type
- HAWS Anodyne,1 Replacement Bottlesatribut:
- Size (oz): 32
- ENGINEER Inspection MirrorDeskripsi:-The angle of the reflecting mirror can be changed flexibly.-Optimum for inspecting FAX and copying machines as well as narrow and difficult to see areas such as inside and back of machines, around the car engine, etc.atribut:
- Mirror: Glass
Daftar Harga detektor emas Terbaru March 2026
| Be Safe Inspection Mirror | Rp839.900 |
| SHINWA Inspection Mirror | Rp159.900 |
| KRISBOW Cermin Inspeksi Kendaraan | Rp1.799.900 |
| Shinwa Rules Inpection Mirror with LED Light | Rp269.900 |
| Non Brand Inspection Mirror | Rp759.900 |
| monotaro.id Inspection Mirror | Rp609.900 |
| monotaro Inspection Mirror | Rp44.900 |
| monotaro with Inspection Mirror LED Light | Rp31.900 |
| ENGINEER Inspection Mirror | Rp249.900 |
| SHINWA Inspection Mirror with LED Light | Rp309.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Be%20Safe%20Inspection%20Mirror/6vP103216247-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/SHINWA%20Inspection%20Mirror/ahP106570377-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Non%20Brand%20Inspection%20Mirror/6eP104822230-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/monotaro_id%20Inspection%20Mirror/djP111129487-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/ENGINEER%20Inspection%20Mirror/f6P103645546-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/KRISBOW%20Pemindai%20Bagasi%20X-Ray%20Tipe%20TH/ogP107073880-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/WESTWARD%20Inspection%20Mirror/hxP107740645-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Dahua%20Kamera%20CCTV%20Seri%20HAC%20(Kamera%20Pengaman)/l2P103752758-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Green%20Leaf%20Papan%20Peringatan/abP105326371-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/TRUSCO%20Inspection%20Mirror/P102713017-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/TRUSCO%20Stainless%20Inspection%20Mirror/P102888791-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Anodyne%2C1%20Replacement%20Bottles/P101558745-1.jpg)